- Home
- /
- Plumbing
- /
- Faucets
- /
- Showerheads and Tub Faucets
- /
- Handheld, Commercial Shower and Tub Combination, Polished Chrome
Shop Alternate Products
This Product is Discontinued
Speakman
Handheld, Commercial Shower and Tub Combination, Polished Chrome (Discontinued)
Mfr # SM-5090-ADA
Zoro # G4523933
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Diverter Tub Spout, Arm,Flange
- Features Includes Hand Shower System, Dual Element Thermostatic or Pressure Balancing Cartridge, Four Port Valve With 1/2" Female Copper Sweat Inlets and Shower Outlet
- Flow Rate 2.5 gpm
- Number of Holes 3
- ADA Compliant Yes
Customers Also Purchased
- Brand Speakman
-
MFR #
SM-5090-ADA
-
Zoro #
G4523933
- UPC # 671252084751
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 0.0 |
Width | 0.0 |
Depth | Spout: 5-3/8" |
Face Dia. | 3-1/8" |
Hose Length (In.) | 60.0 |
Diverter Tub Spout Length | 8-3/16" |
Width (In.) | 12 |
Height (In.) | 13-1/4 |
Face Dia. (In.) | 3-1/8 |
Depth (In.) | 27 |
Manufacturers Warranty Length | 5 yr |
Length | 0.0 |
Connection Size | 1/2 NPT female & male; 1/2 copper tube female; 1/2 |
Handheld Showerhead Width | 3 1/8 in |
Spout Length (In.) | 5.35 |
Shower Head Face Diameter | 3.13 |
Spout Height (In.) | 0.0 |
Hose Length | 60" |
Details
Includes | Diverter Tub Spout, Arm,Flange |
Item | Commercial Shower and Tub Combination |
Features | Includes Hand Shower System, Dual Element Thermostatic or Pressure Balancing Cartridge, Four Port Valve With 1/2" Female Copper Sweat Inlets and Shower Outlet |
Flow Rate | 2.5 gpm |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Shower Head Type | Hand Held |
Connection | 1/2" Sweat, 1/2" FNPT |
Standards | ASSE 1016, ASME A112.18.1/CSA B125.1 |
Material of Construction | Brass & Plastic |
Handle Type | None |
Color/Finish | Polished Chrome |
Connection (In.) | 1/2 |
Handle Finish | Polished Chrome |
Ligature Resistant | No |
Max. Flow | 2.5 GPM |
Primary Material | Metal, Plastic |
Replacement Cartridge | Ceramic |
Flow Rate (GPM) | 2.5 GPM |
Type | Handheld |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Valve Design | Wall Mount/Hand Held |
Connection Type | NPT and Sweat/Solder |
Valve Type | Ceramic |
Weight | 4.05 |
For Use With | Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0847 Shower diverter cartridge, Speakman Repair Part RPG05-0860 Thermostatic/Pressure Balance Cartridge with Spindle, Speakman Repair Part RPG05-0862 Check Stop Repair Group for T/P Shower Valve, Speakman Repair Part RPG49-0006 Quad ring seals for cartridge, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap |
Material | Brass |
Color | Chrome |
Showerhead Type | Handheld |
Showerhead Shape | Flat Circle |
Showerhead Spray Pattern | Jet |
Includes Trim Plate | Yes |
Vandal Resistant Features | Vandal Resistant Valves |
Showerhead Material | Brass, Metal |
Face Shape | Circle |
Handheld Showerhead Flow Rate | 2.5 gpm |
CEC Compliant | Non CEC Compliant |
Handheld Showerhead Thickness | 3 1/8 in |
Series | SentinelPro |
ADA Compliance | No |
Includes Valve | Yes |
Fixed Showerhead Flow Rate | 2.5 gpm |
Showerhead Function | Single |
Includes Handheld Showerhead | Yes |
Trim Finish | Polished Chrome |
Includes Tub Spout | Yes |
Includes Fixed Showerhead | No |
Includes Handle | Yes |
Tub Spout Type | Pull Up Diverter Spout |
Faucet Operation | Manual |
Number of Handles | 1 |
Diverter Location | Tub Spout |
Theme | Commercial |
Scald Guard Included | Yes |
Number of Showerheads | 1 |
Pause Control | Yes |
Temperature Limit Control | Yes |
Warranty | Limited Lifetime |
Hose Included | Yes |
Valve Included | Yes |
Handles Included | Yes |
Vandal Resistant | No |
Drain Included | No |
Faucet Handle Style | Lever |
Number of Spray Patterns | 1 |
Diverter Included | Yes |
CEC Certified | No |
Self-Cleaning Nozzles | Yes |
Number of Jets | 50 |
Activation Type | Rotate Handle |
Flow Type | Aerated |
Assembly Required | No |
Collection | SentinelPro |
Spout Reach (In.) | 0.0 |
Integral Stops | No |
Handle Placement | Center of Valve |
Shower Arm Included | Yes |
Escutcheon Included | No |
Max Deck Thickness (In.) | 0.0 |
Rough-in Valve Template Included | Yes |
Installation Type | Wall Mounted |
Shower Head Function | Single Function |
Type of Shower Arm | Bent |
Massage Feature | No |
Shower Head Shape | Round |
Replacement Cartridge Mfr. Model Number | Ceramic |
Description
Tub and Shower Trim Kit, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 3 1/8 in, Handheld Showerhead Width 3 1/8 in, Speakman, SentinelPro Series, Shower Connection Type 1/2 in FNPT, Showerhead Function Single, Showerhead Material Brass, Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Jet, Handheld, Trim Finish Polished Chrome, Pull Up Diverter Spout
- This item has been restricted from sale in the following states: CO, HI, MA, NJ, NY, OR, RI, VT, WA