Speakman
wall, Hand Shower, Polished Chrome
Mfr # VS-1240-E2
Zoro # G4577198
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 Foot Metal Hose
- Features 147 Spray Outlets, 5 Distinct Spray Patterns
- Flow Rate 2.0 gpm
- Number of Holes 0
- ADA Compliant No
Explore More Products
- SPEAKMAN Shower Arm And Flng Satin Nickel S-2520-BN
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall SC-1220-AF
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall S-2252-E2
- SPEAKMAN wall, Hand Shower, Polished Chrome, Wall VS-3010
- SPEAKMAN Exposed Shower, Polished Chrome, Wall S-1495-AF
- SPEAKMAN Solid Brass Showerhead S-2292
- SPEAKMAN Speakman Neo‚Ñ¢ ADA HandHeld Shower/Tub Combinations SM-1450-P
- SPEAKMAN wall, Hand Shower, Brushed Nickel VS-1240-BN-E2
- SPEAKMAN Neo 2.0 GPM Shower Wand PC VS-3000-E2
- MOEN M-Core 3 Port 1/2" Cold Expansion Pex Connection U130CXS
- MOEN Wynford M-Core 3-Series With Integrated Transfer Valve Trim UT5500
- Speakman Showerheads and Tub Faucets