Speakman
Slide/Grab Bar 24", Brushed Nickel
Mfr # VS-153-ADA-BN
Zoro # G0655061
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material of Construction Metal
- Color Nickel
- For Use With Speakman Neo SM-1080-ADA-PBN Shower Combination, Speakman Neo SM-1490-ADA-PBN ADA Complaint Hand Shower and Tub Combination with Diverter Valve, SM-6080-ADA-PBN, SM-6090-ADA-PBN, SM-6490-ADA-PBN, Speakman Caspian SM-7080-ADA-PBN ADA Complaint Hand Shower Combination, Speakman Caspian SM-7090-ADA-PBN Shower and Tub Combination, Speakman Caspian SM-7490-ADA-PBN ADA Complaint Hand Shower and Tub Combination with Diverter Valve, Speakman Napa VS-122007-BN ADA Shower Combination, Speakman Neo VS-123010-BN 2.5 gpm Hand Shower with Shower Head
- Length 24.0
Explore More Products
- SPEAKMAN VS-127-MB Ceiling Mount Flange for 15" Rain Shower in Matte Black VS-127-MB
- SPEAKMAN Neo Shower Arm and Flange 1/2", Polished Chrome S-2540
- SPEAKMAN S-2571-MB 12-Inch Wall Mount Rain Shower Arm & Flange S-2571-MB
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Polished Chrome S-2252-ORB
- SPEAKMAN Hand Held Shower Hanger VS-126-PB
- SPEAKMAN Sentinel Mark II Diverter Trim and Shower System, No Valve SLV-3460
- SPEAKMAN SentinelPro Trim and Handicap Shower System, No Valve SLV-5080-ADA
- SPEAKMAN SentinelPro Diverter Trim & Vandal Resistant Shower Combo, No Valve SLV-5420
- SPEAKMAN Shower Valve, Polished Chrome, 7 In SM-7000-P
- DELTA Pivotal TempAssure 17T Series H2Okinetic Shower Trim MB T17T299-BL
- MOEN Drop Ell Brushed Nickel A721BN
- Speakman Showerhead and Tub Accessories