BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Widespread Endbody, Cold, 1/2 NPTM, Chrome

SPEAKMAN| Zoro #: G0973691| Mfr #: RPG20-2012

$61.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: 5-1/2" x 12-1/2" x 10-1/2"Finish: ChromeFor Use With: Widespread faucet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973691 Mfr #: RPG20-2012
Size: 5-1/2" x 12-1/2" x 10-1/2"Finish: Chrome
For Use With: Widespread faucetItem: Widespread Endbody Assembly, Cold
Connection: 1/2" MNPTMaterial: Brass
Sub-Category: Faucet valve/bodyCountry of Origin (subject to change): Taiwan, Province of China

Description

Widespread Endbody Assembly, Cold, Material of Construction Brass, For Use With Widespread faucet, Finish Chrome, Connection 1/2 In. MNPT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews