Shop Alternate Products
This Product is Discontinued
Spears
3/4" Barbed PVC Coupling (Discontinued)
Mfr # 1429-007
Zoro # G1374527
This Product is Discontinued
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Coupling
- Barb Size 3/4 in
- Fitting Connection Type Barbed
- Pipe Fitting Schedule/Class Schedule 40