1-1/2" MIP x CTS Hub CPVC Male Adapter Sched SDR 11

SPEARS| Zoro #: G1207367| Mfr #: RCM-1500-S GR

$4.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1207367 Mfr #: RCM-1500-S GR
Max. Temp.: 180 Degrees FPipe Fitting Material: CPVC
Basic Fitting Material: PlasticStandards: ASTM D2846
Color: TanFitting Schedule/Class: Schedule SDR-11
Max. Pressure: 400 psi@73 Degrees FBasic Fitting Shape: Adapter
Specific Fitting Shape: AdapterItem: Male Adapter, CTS
Fitting Connection Type: MIP x CTS HubPipe Size (Fittings): 1-1/2"
Country of Origin (subject to change): United States

Product Description

This male adapter, cts from Spears is the ideal pipe fitting when you need to keep steady pressure and stable flow in your pipes. This male adapter, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. The male adapter, cts has a maximum pressure of 400 psi@73 Degrees F. It comes in tan. It fits a pipe size of 1-1/2". Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews