JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1" FIP x CTS Hub CPVC Female Adapter Sched SDR 11

SPEARS| Zoro #: G2373427| Mfr #: RCF-1000-S GR

$1.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373427 Mfr #: RCF-1000-S GR
Basic Fitting Shape: AdapterMax. Pressure: 400 psi@73 Degrees F
Color: TanFitting Schedule/Class: Schedule SDR-11
Max. Temp.: 180 Degrees FStandards: ASTM D2846
Basic Fitting Material: PlasticSpecific Fitting Shape: Adapter
Pipe Fitting Material: CPVCFitting Connection Type: FIP x CTS Hub
Pipe Size (Fittings): 1"Item: Female Adapter, CTS
Country of Origin (subject to change): United States

Product Description

Keep your water flowing strong with this female adapter, cts from Spears. This female adapter, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. The female adapter, cts has a maximum pressure of 400 psi@73 Degrees F. It fits a pipe size of 1". It comes in tan. Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).