1" MIP x CTS Hub CPVC Male Adapter Sched SDR 11

SPEARS| Zoro #: G1853153| Mfr #: RCM-1000-S GR

$2.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1853153 Mfr #: RCM-1000-S GR
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Max. Pressure: 400 psi@73 Degrees FFitting Schedule/Class: Schedule SDR-11
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Color: TanSpecific Fitting Shape: Adapter
Pipe Fitting Material: CPVCFitting Connection Type: MIP x CTS Hub
Pipe Size (Fittings): 1"Item: Male Adapter, CTS
Country of Origin (subject to change): United States

Product Description

To keep your pipeline pressure and flow holding steady, connect your pipes using male adapter, cts from Spears. This male adapter, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. It comes in tan. It fits a pipe size of 1". The male adapter, cts has a maximum pressure of 400 psi@73 Degrees F. Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews