15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

1/2" FIP x CTS Hub CPVC Adapter Sched SDR 11

SPEARS| Zoro #: G2413074| Mfr #: RCF-0500-S GR

$1.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2413074 Mfr #: RCF-0500-S GR
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Max. Pressure: 400 psi@73 Degrees FFitting Schedule/Class: Schedule SDR-11
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Color: TanSpecific Fitting Shape: Adapter
Pipe Fitting Material: CPVCFitting Connection Type: FIP x CTS Hub
Pipe Size (Fittings): 1/2"Item: Adapter, CTS
Country of Origin (subject to change): United States

Product Description

Adapter, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1/2 In., FIP x CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 400 psi@73 Degrees F, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews