1/2" MIP x CTS Hub CPVC Male Adapter Sched SDR 11

SPEARS| Zoro #: G0419447| Mfr #: RCM-0500-S GR

$0.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0419447 Mfr #: RCM-0500-S GR
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Max. Pressure: 400 psi@73 Degrees FFitting Schedule/Class: Schedule SDR-11
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Color: TanSpecific Fitting Shape: Adapter
Pipe Fitting Material: CPVCFitting Connection Type: MIP x CTS Hub
Pipe Size (Fittings): 1/2"Item: Male Adapter, CTS
Country of Origin (subject to change): United States

Product Description

This male adapter, cts from Spears is the pipe fitting you need to maintain ideal pressure and flow. This male adapter, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. The male adapter, cts has a maximum pressure of 400 psi@73 Degrees F. It comes in tan. It fits a pipe size of 1/2". Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews