FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

2" MIP x CTS Hub CPVC Male Adapter Sched SDR 11

SPEARS| Zoro #: G0853955| Mfr #: RCM-2000-S GR

$6.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0853955 Mfr #: RCM-2000-S GR
Basic Fitting Shape: AdapterStandards: ASTM D2846
Fitting Schedule/Class: Schedule SDR-11Max. Pressure: 400 psi@73 Degrees F
Pipe Fitting Material: CPVCBasic Fitting Material: Plastic
Max. Temp.: 180 Degrees FSpecific Fitting Shape: Adapter
Color: TanPipe Size (Fittings): 2"
Item: Male Adapter, CTSFitting Connection Type: MIP x CTS Hub
Country of Origin (subject to change): United States

Product Description

Don't let the pressure get to your pipes. With this male adapter, cts from Spears, you can maintain optimal pressure and flow. This male adapter, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. It fits a pipe size of 2". The male adapter, cts has a maximum pressure of 400 psi@73 Degrees F. It comes in tan. Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews