3/4" FIP x CTS Hub CPVC Adapter Sched SDR 11

SPEARS| Zoro #: G0731981| Mfr #: RCF-0750-S GR

$1.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0731981 Mfr #: RCF-0750-S GR
Basic Fitting Shape: AdapterBasic Fitting Material: Plastic
Pipe Fitting Material: CPVCColor: Tan
Standards: ASTM D2846Max. Pressure: 400 psi@73 Degrees F
Specific Fitting Shape: AdapterMax. Temp.: 180 Degrees F
Fitting Schedule/Class: Schedule SDR-11Fitting Connection Type: FIP x CTS Hub
Pipe Size (Fittings): 3/4"Item: Adapter, CTS
Country of Origin (subject to change): United States

Product Description

This adapter, cts from Spears is the pipe fitting you need to maintain ideal pressure and flow. This adapter, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. It fits a pipe size of 3/4". It comes in tan. The adapter, cts has a maximum pressure of 400 psi@73 Degrees F. Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).