PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" CTS Spigot x 1-1/4" CTS Hub CPVC Reducer Bushing

SPEARS| Zoro #: G0548283| Mfr #: RCB-54-S GR

$2.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 400 psi@73 Degrees FStandards: ASTM D2846Pipe Fitting Material: CPVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548283 Mfr #: RCB-54-S GR
Max. Pressure: 400 psi@73 Degrees FStandards: ASTM D2846
Pipe Fitting Material: CPVCFitting Connection Type: CTS Spigot x CTS Hub
Specific Fitting Shape: Reducing BushingPipe Size (Fittings): 1-1/2" x 1-1/4"
Item: Reducer Bushing, CTSBasic Fitting Material: Plastic
Basic Fitting Shape: BushingMax. Temp.: 180 Degrees F
Fitting Schedule/Class: Schedule SDR-11Color: Tan
Country of Origin (subject to change): United States

Description

Reducer Bushing, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1-1/2 In. x 1-1/4 In., CTS Spigot x CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 400 psi@73 Degrees F, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews