KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" CTS Spigot x 1" CTS Hub CPVC Reducing Bushing

SPEARS| Zoro #: G0989703| Mfr #: RCB-53-S GR

$2.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2" x 1"
Standards: ASTM D2846
Fitting Connection Type: CTS Spigot x CTS Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0989703 Mfr #: RCB-53-S GR
Pipe Size (Fittings): 1-1/2" x 1"Standards: ASTM D2846
Fitting Connection Type: CTS Spigot x CTS HubColor: Tan
Specific Fitting Shape: Reducing BushingMax. Pressure: 400 psi@73 Degrees F
Pipe Fitting Material: CPVCMax. Temp.: 180 Degrees F
Basic Fitting Shape: BushingBasic Fitting Material: Plastic
Item: Reducing Bushing, CTSFitting Schedule/Class: Schedule SDR-11
Country of Origin (subject to change): United States

Description

Reducing Bushing, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1-1/2 In. x 1 In., CTS Spigot x CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 400 psi@73 Degrees F, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews