PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1" CTS Spigot x 1/2" CTS Hub CPVC Reducing Bushing

SPEARS| Zoro #: G2057754| Mfr #: RCB-31-S GR

$1.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: BushingColor: TanSpecific Fitting Shape: Reducing Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057754 Mfr #: RCB-31-S GR
Basic Fitting Shape: BushingColor: Tan
Specific Fitting Shape: Reducing BushingFitting Schedule/Class: Schedule SDR-11
Pipe Fitting Material: CPVCMax. Pressure: 400 psi@73 Degrees F
Item: Reducing Bushing, CTSStandards: ASTM D2846
Max. Temp.: 180 Degrees FFitting Connection Type: CTS Spigot x CTS Hub
Pipe Size (Fittings): 1" x 1/2"Basic Fitting Material: Plastic
Country of Origin (subject to change): United States

Description

Reducing Bushing, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1 In. x 1/2 In., CTS Spigot x CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 400 psi@73 Degrees F, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews