2" CTS Spigot x 1/2" CTS Hub CPVC Reducing Bushing

SPEARS| Zoro #: G1493003| Mfr #: RCB-61-S GR

$6.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Specific Fitting Shape: Reducing BushingStandards: ASTM D2846Color: Tan
Save 15%. Sign up for Z-mail.


Zoro #: G1493003 Mfr #: RCB-61-S GR
Specific Fitting Shape: Reducing BushingStandards: ASTM D2846
Color: TanBasic Fitting Material: Plastic
Basic Fitting Shape: BushingMax. Temp.: 180 Degrees F
Max. Pressure: 400 psi@73 Degrees FFitting Connection Type: CTS Spigot x CTS Hub
Pipe Fitting Material: CPVCPipe Size (Fittings): 2" x 1/2"
Item: Reducing Bushing, CTSFitting Schedule/Class: Schedule SDR-11
Country of Origin (subject to change): United States


Reducing Bushing, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 2 In. x 1/2 In., CTS Spigot x CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 400 psi@73 Degrees F, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).