KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" CTS Spigot x 3/4" CTS Hub CPVC Reducing Bushing

SPEARS| Zoro #: G1913414| Mfr #: RCB-62-S GR

$3.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Tan
Fitting Connection Type: CTS Spigot x CTS Hub
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913414 Mfr #: RCB-62-S GR
Color: TanFitting Connection Type: CTS Spigot x CTS Hub
Basic Fitting Material: PlasticMax. Pressure: 400 psi@73 Degrees F
Fitting Schedule/Class: Schedule SDR-11Specific Fitting Shape: Reducing Bushing
Pipe Size (Fittings): 2" x 3/4"Pipe Fitting Material: CPVC
Max. Temp.: 180 Degrees FBasic Fitting Shape: Bushing
Item: Reducing Bushing, CTSStandards: ASTM D2846
Country of Origin (subject to change): United States

Description

Reducing Bushing, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 2 In. x 3/4 In., CTS Spigot x CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 400 psi@73 Degrees F, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews