Zoro Select
CPVC Cap, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub
Mfr # 4147-005
Zoro # G0494602
Sold in multiples of 10 for $5.90
$5.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Cap
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1/2"
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 1/4" Pipe Size, Socket x Socket 9830-002
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 2-1/2" Pipe Size, Socket x Socket 9806-025
- ZORO SELECT CPVC Elbow, 45 Degrees, Class 100, 3/4" Pipe Size, MNPT x MNPT 85764
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket 9857-375-005
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub 4101-005
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/4" Pipe Size, Socket x Socket 9817-012
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1/2" Pipe Size, FNPT x FNPT 9819-005
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2-1/2" x 2" Pipe Size, Spigot x FNPT 9838-292
- ZORO SELECT CPVC Cap, Schedule 80, 6" Pipe Size, Socket 9847-060
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1/2" Pipe Size, Spigot x FNPT 9838-247
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/2" Pipe Size, Socket x Socket 9817-015
- Zoro Select Fittings