KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" CTS Hub CPVC Coupling Sched SDR 11

SPEARS| Zoro #: G2142567| Mfr #: RCC-1500-S GR

$2.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"
Standards: ASTM D2846
Fitting Connection Type: CTS Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142567 Mfr #: RCC-1500-S GR
Pipe Size (Fittings): 1-1/2"Standards: ASTM D2846
Fitting Connection Type: CTS HubColor: Tan
Specific Fitting Shape: CouplingMax. Pressure: 400 psi@73 Degrees F
Pipe Fitting Material: CPVCMax. Temp.: 180 Degrees F
Basic Fitting Shape: CouplingBasic Fitting Material: Plastic
Item: Coupling, CTSFitting Schedule/Class: Schedule SDR-11
Country of Origin (subject to change): United States

Description

Coupling, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1-1/2 In., CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 400 psi@73 Degrees F, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews