KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" FNPT PVC Stainless Steel Coupling Sched 80

SPEARS| Zoro #: G0557812| Mfr #: 830-010SR

$6.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Standards: ASTM D1784, D2467
Fitting Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557812 Mfr #: 830-010SR
Pipe Size (Fittings): 1"Standards: ASTM D1784, D2467
Fitting Connection Type: FNPT x FNPTColor: Dark Gray
Specific Fitting Shape: CouplingPipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Coupling
Basic Fitting Material: Plastic and MetalItem: Coupling
Fittings Sub-Category: CouplingsFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT x FNPT, Color Dark Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, D2467

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews