SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" FNPT PVC Stainless Steel Coupling Sched 80

SPEARS| Zoro #: G2034654| Mfr #: 830-005SR

$3.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Dark GrayBasic Fitting Shape: CouplingFitting Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034654 Mfr #: 830-005SR
Color: Dark GrayBasic Fitting Shape: Coupling
Fitting Connection Type: FNPT x FNPTSpecific Fitting Shape: Coupling
Basic Fitting Material: Plastic and MetalPipe Size (Fittings): 1/2"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: CouplingStandards: ASTM D1784, D2467
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type FNPT x FNPT, Color Dark Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, D2467

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews