HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/4" FNPT PVC Stainless Steel Coupling Sched 80

SPEARS| Zoro #: G2013654| Mfr #: 830-007SR

$8.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Coupling
Standards: ASTM D1784, D2467
Color: Dark Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013654 Mfr #: 830-007SR
Specific Fitting Shape: CouplingStandards: ASTM D1784, D2467
Color: Dark GrayBasic Fitting Material: Plastic and Metal
Basic Fitting Shape: CouplingMax. Temp.: 140 Degrees F
Fitting Connection Type: FNPT x FNPTPipe Fitting Material: PVC
Pipe Size (Fittings): 3/4"Item: Coupling
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT x FNPT, Color Dark Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, D2467

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews