KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" FNPT PVC Stainless Steel Coupling Sched 80

SPEARS| Zoro #: G1210736| Mfr #: 830-012SR

$5.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Dark Gray
Fitting Connection Type: FNPT x FNPT
Basic Fitting Material: Plastic and Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210736 Mfr #: 830-012SR
Color: Dark GrayFitting Connection Type: FNPT x FNPT
Basic Fitting Material: Plastic and MetalFitting Schedule/Class: Schedule 80
Specific Fitting Shape: CouplingPipe Size (Fittings): 1-1/4"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: CouplingItem: Coupling
Standards: ASTM D1784, D2467Country of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type FNPT x FNPT, Color Dark Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, D2467

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews