BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" CTS Hub CPVC Coupling Sched SDR 11

SPEARS| Zoro #: G0579607| Mfr #: RCC-0750-S GR

$0.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: CouplingPipe Size (Fittings): 3/4"Basic Fitting Shape: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0579607 Mfr #: RCC-0750-S GR
Specific Fitting Shape: CouplingPipe Size (Fittings): 3/4"
Basic Fitting Shape: CouplingMax. Pressure: 400 psi@73 Degrees F
Fitting Schedule/Class: Schedule SDR-11Max. Temp.: 180 Degrees F
Basic Fitting Material: PlasticItem: Coupling, CTS
Pipe Fitting Material: CPVCColor: Tan
Fitting Connection Type: CTS HubStandards: ASTM D2846
Country of Origin (subject to change): United States

Description

Coupling, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 3/4 In., CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 400 psi@73 Degrees F, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews