Shop Alternate Products
This Product is Discontinued
Spears
1" CTS HUB CPVC Ball Valve Inline (Discontinued)
Mfr # 1922R-010
Zoro # G2072314
This Product is Discontinued
Key Features
- Pipe Size 1"
- Body Material CPVC
- Body Style Inline
- Seat Material PTFE/HDPE
- Stem Material CPVC