SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2" CTS HUB CPVC Ball Valve Inline

SPEARS| Zoro #: G1731877| Mfr #: CBV-2000-S GR

$19.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: TeeStem Type: Safe-T-Shear(R)Standards: NSF, ASTM D2846, ASTM F 1970
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731877 Mfr #: CBV-2000-S GR
Handle Type: TeeStem Type: Safe-T-Shear(R)
Standards: NSF, ASTM D2846, ASTM F 1970Connection Type: CTS HUB x CTS HUB
Ball Valve Product Group: ManualValve Structure: 1-Piece
Body Style: InlinePort: Full
Body Material: CPVCSeat Material: PTFE/HDPE
Body Seal Material: EPDMPipe Size: 2"
Max. Pressure: 100 psi CWPHandle Material: Polypropylene
Features: One Piece DesignStem Material: CPVC
Ball Material: CPVCValve Basic Body Material: Plastic
Item: Ball ValveTemp. Range: 0 Degrees to 180 Degrees F
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material CPVC, Body Style Inline, 1-Piece, Pipe Size 2 In., Connection Type CTS HUB x CTS HUB, Full Port, Max. Pressure 100 psi CWP, Temp. Range 0 Degrees to 180 Degrees F, Ball Material CPVC, Seat Material PTFE/HDPE, Stem Type Safe-T-Shear(R), Handle Type Tee, Handle Material Polypropylene, Stem Material CPVC, Body Seal Material EPDM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews