3/4" CTS HUB CPVC Ball Valve Inline

SPEARS| Zoro #: G0365617| Mfr #: CBV-0750-S GR

$5.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: CPVCMax. Pressure: 100 psi CWPValve Structure: 1-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365617 Mfr #: CBV-0750-S GR
Body Material: CPVCMax. Pressure: 100 psi CWP
Valve Structure: 1-PieceBody Style: Inline
Body Seal Material: EPDMConnection Type: CTS HUB x CTS HUB
Ball Valve Product Group: ManualHandle Type: Tee
Stem Material: CPVCValve Basic Body Material: Plastic
Item: Ball ValvePipe Size: 3/4"
Stem Type: Safe-T-Shear(R)Port: Full
Temp. Range: 0 Degrees to 180 Degrees FSeat Material: PTFE/HDPE
Features: One Piece DesignStandards: NSF, ASTM D2846, ASTM F 1970
Handle Material: PolypropyleneBall Material: CPVC
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material CPVC, Body Style Inline, 1-Piece, Pipe Size 3/4 In., Connection Type CTS HUB x CTS HUB, Full Port, Max. Pressure 100 psi CWP, Temp. Range 0 Degrees to 180 Degrees F, Ball Material CPVC, Seat Material PTFE/HDPE, Stem Type Safe-T-Shear(R), Handle Type Tee, Handle Material Polypropylene, Stem Material CPVC, Body Seal Material EPDM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews