4" FNPT CPVC Ball Valve Inline True Union

SPEARS| Zoro #: G2441643| Mfr #: 1831-040C

$941.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Style: Inline True Union
Handle Type: Locking Tee
Stem Material: CPVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441643 Mfr #: 1831-040C
Body Style: Inline True UnionHandle Type: Locking Tee
Stem Material: CPVCBody Material: CPVC
Connection Type: FNPT x FNPTTemp. Range: 73 Degrees to 140 Degrees F
Valve Structure: 2-PieceBall Valve Product Group: Manual
Stem Type: Safe-T-Shear(R)Seat Material: PTFE
Ball Material: CPVCHandle Material: Polypropylene
Item: Ball ValvePipe Size: 4"
Features: True Union DesignStandards: ASTM F 1970, NSF Approved
Port: FullMax. Pressure: 235 psi @ 73 Degrees F
Body Seal Material: FPMValve Basic Body Material: Plastic
Country of Origin (subject to change): United States

Description

Ball Valve, Locking Handle, FNPT Connection, Max. Pressure 235 psi, Material of Construction CPVC, Seats PTFE, Seals Viton, Ball Material CPVC, Stem Material CPVC, Stem CPVC, Handle Polypropylene, Standards ASTM F 1970, NSF Approved, Compliance Certified For Use in Potable Water Applications in CA and VT

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews