HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" Socket CPVC Ball Valve Inline True Union

SPEARS| Zoro #: G2092483| Mfr #: 1839-005C

$64.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: True Union Design
Item: Ball Valve
Temp. Range: 73 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092483 Mfr #: 1839-005C
Features: True Union DesignItem: Ball Valve
Temp. Range: 73 Degrees to 140 Degrees FBody Material: CPVC
Handle Material: PolypropylenePort: Full
Valve Basic Body Material: PlasticBody Style: Inline True Union
Ball Valve Product Group: ManualConnection Type: Socket/FNPT x Socket/FNPT
Standards: ASTM F 1970, NSF ApprovedStem Type: Safe-T-Shear(R)
Ball Material: CPVCPipe Size: 1/2"
Max. Pressure: 235 psi @ 73 Degrees FValve Structure: 2-Piece
Body Seal Material: FPMStem Material: CPVC
Handle Type: Locking TeeSeat Material: PTFE
Country of Origin (subject to change): United States

Description

Ball Valve, Locking Handle, Socket/Threaded Connection, Max. Pressure 235 psi, Material of Construction CPVC, Seats PTFE, Seals Viton, Ball Material CPVC, Stem Material CPVC, Stem CPVC, Handle Polypropylene, Standards ASTM F 1970, NSF Approved, Compliance Certified For Use in Potable Water Applications in CA and VT

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews