2" Socket CPVC Ball Valve Inline True Union

SPEARS| Zoro #: G2447724| Mfr #: 1839-020C

$221.51 /ea

This item ships free. Details.Standard ground shipping.
Body Seal Material: FPMStem Type: Safe-T-Shear(R)Ball Material: CPVC
Save 15%. Sign up for Z-mail.


Zoro #: G2447724 Mfr #: 1839-020C
Body Seal Material: FPMStem Type: Safe-T-Shear(R)
Ball Material: CPVCHandle Material: Polypropylene
Item: Ball ValveConnection Type: Socket/FNPT x Socket/FNPT
Ball Valve Product Group: ManualPort: Full
Body Material: CPVCValve Structure: 2-Piece
Valve Basic Body Material: PlasticSeat Material: PTFE
Features: True Union DesignHandle Type: Locking Tee
Standards: ASTM F 1970, NSF ApprovedBody Style: Inline True Union
Pipe Size: 2"Temp. Range: 73 Degrees to 140 Degrees F
Stem Material: CPVCMax. Pressure: 235 psi @ 73 Degrees F
Country of Origin (subject to change): United States


Ball Valve, Locking Handle, Socket/Threaded Connection, Max. Pressure 235 psi, Material of Construction CPVC, Seats PTFE, Seals Viton, Ball Material CPVC, Stem Material CPVC, Stem CPVC, Handle Polypropylene, Standards ASTM F 1970, NSF Approved, Compliance Certified For Use in Potable Water Applications in CA and VT

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).