HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/2" Socket CPVC Ball Valve Inline True Union

SPEARS| Zoro #: G1277482| Mfr #: 1839-015C

$192.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: True Union Design
Item: Ball Valve
Temp. Range: 73 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277482 Mfr #: 1839-015C
Features: True Union DesignItem: Ball Valve
Temp. Range: 73 Degrees to 140 Degrees FBody Material: CPVC
Handle Material: PolypropylenePort: Full
Valve Basic Body Material: PlasticBody Style: Inline True Union
Ball Valve Product Group: ManualConnection Type: Socket/FNPT x Socket/FNPT
Standards: ASTM F 1970, NSF ApprovedStem Type: Safe-T-Shear(R)
Ball Material: CPVCPipe Size: 1-1/2"
Max. Pressure: 235 psi @ 73 Degrees FValve Structure: 2-Piece
Body Seal Material: FPMStem Material: CPVC
Handle Type: Locking TeeSeat Material: PTFE
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material CPVC, Body Style Inline True Union, 2-Piece, Pipe Size 1-1/2 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 235 psi @ 73 Degrees F, Temp. Range 73 Degrees to 140 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type Safe-T-Shear(R), Handle Type Locking Tee, Handle Material Polypropylene, Stem Material CPVC, Body Seal Material FPM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews