Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1" CTS Hub CPVC 45 Degree Elbow Sched SDR 11
  • Zoro #: G0294077
  • Mfr #: RCW-1000-S GR
$1.97
  • Standards: ASTM D2846
  • Pipe Fitting Connection Type: CTS Hub
  • Max. Temp.: 180 Degrees F
See full product details
Orders over $50 ship free.

Spears #RCW-1000-S GR Specifications

  • Zoro #: G0294077
  • Mfr #: RCW-1000-S GR
Standards: ASTM D2846 Pipe Fitting Connection Type: CTS Hub
Max. Temp.: 180 Degrees F Color: Tan
Pipe Size (Fittings): 1" Pipe Fitting Material: CPVC
Basic Pipe Fitting Material: Plastic Pipe Size - Pipe Fitting: 1"
Specific Pipe Fitting Shape: 45 Degree Elbow Fitting Connection Type: CTS Hub
Basic Pipe Fitting Shape: Elbow Fitting Schedule/Class: Schedule SDR-11
Max. Pressure: 400 psi@73 Degrees F Pipe Fitting Schedule/Class: Schedule SDR-11
Item: Elbow, 45 Degrees , CTS Specific Fitting Shape: 45 Degrees Elbow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep your water flowing strong with this elbow, 45 degrees , cts from Spears. This elbow, 45 degrees , cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. The elbow, 45 degrees , cts has a maximum pressure of 400 psi@73 Degrees F. It fits a pipe size of 1\. It comes in tan. Standards include: ASTM D2846."

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Spears #RCW-1000-S GR