PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/4" CTS Hub CPVC 90 Degree Elbow Sched SDR 11

SPEARS| Zoro #: G1720031| Mfr #: RCE-1250-S GR

$3.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree ElbowStandards: ASTM D2846Color: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720031 Mfr #: RCE-1250-S GR
Specific Fitting Shape: 90 Degree ElbowStandards: ASTM D2846
Color: TanBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowMax. Temp.: 180 Degrees F
Max. Pressure: 400 psi@73 Degrees FFitting Connection Type: CTS Hub
Pipe Fitting Material: CPVCPipe Size (Fittings): 1-1/4"
Item: Elbow, 90 Degrees , CTSFitting Schedule/Class: Schedule SDR-11
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size - Pipe Fitting 1-1/4 In., CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 400 psi@73 Degrees F, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews