Zoro Select
CPVC Short Sweep Elbow, 90 Degrees, Schedule 80, 3/4" x 1/2" Pipe Size, FNPT x Socket
Mfr # 807-101CBR
Zoro # G2371616
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape 90 Degree Short Sweep Elbow
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3/4" x 1/2"
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x FNPT 9838-249
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1" Pipe Size, MNPT x CTS Socket Hub 2GKA5
- ZORO SELECT CPVC Cap, Schedule 80, 2" Pipe Size, Socket 9847-020
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3" Pipe Size, MNPT 9850-030
- ZORO SELECT CPVC Blind Flange, Schedule 80, 6" Pipe Size 9853-060
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub 4117-012
- ZORO SELECT CPVC Threaded CPVC Union, Schedule 80, 3" Pipe Size, FNPT x FNPT 858-030C
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2-1/2" x 1-1/2" Pipe Size, Spigot x FNPT 9838-291
- ZORO SELECT CPVC Cap, Schedule 80, 1/4" Pipe Size, FNPT 9848-002
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1-1/4" Pipe Size, MIP x CTS Socket Hub 4136-012
- CHARLOTTE PIPE AND FOUNDRY FlowGuard 1/2 in. Hub CPVC Cap CTS021160600HA
- Zoro Select Fittings