KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT x Socket CPVC 90 Degree Short Sweep Elbow

SPEARS| Zoro #: G1690841| Mfr #: 807-007CBR

$130.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: FNPT x Socket
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690841 Mfr #: 807-007CBR
Color: GrayFitting Connection Type: FNPT x Socket
Basic Fitting Material: PlasticMax. Pressure: 344 psi@73 Degrees F
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: 90 Degree Short Sweep Elbow
Pipe Size (Fittings): 3/4"Pipe Fitting Material: CPVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Elbow
Item: Short Sweep Elbow, 90 DegreesStandards: ASTM D1784
Country of Origin (subject to change): United States

Description

Short Sweep Elbow, 90 Degrees , Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 In., FNPT x Socket Fitting Connection Type, Standards ASTM D1784, Max. Pressure 344 psi@73 Degrees F, Color Gray, Max. Temp. 140 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews