KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Socket x 1/2" FNPT PVC Stainless Steel Adapter

SPEARS| Zoro #: G0421425| Mfr #: 835-130SR

$8.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Dark Gray
Fitting Connection Type: Socket x FNPT
Basic Fitting Material: Plastic and Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421425 Mfr #: 835-130SR
Color: Dark GrayFitting Connection Type: Socket x FNPT
Basic Fitting Material: Plastic and MetalFitting Schedule/Class: Schedule 80
Specific Fitting Shape: AdapterPipe Size (Fittings): 1" x 1/2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: AdapterItem: Female Adapter
Standards: ASTM D1784, D2467Country of Origin (subject to change): United States

Description

Female Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1 In. x 1/2 In., Fitting Connection Type Socket x FNPT, Color Dark Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, D2467

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews