1/2" Socket x FNPT PVC Stainless Steel Adapter

SPEARS| Zoro #: G1964304| Mfr #: 835-005SR

$3.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Standards: ASTM D1784, D2467
Fitting Connection Type: Socket x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964304 Mfr #: 835-005SR
Pipe Size (Fittings): 1/2"Standards: ASTM D1784, D2467
Fitting Connection Type: Socket x FNPTColor: Dark Gray
Specific Fitting Shape: AdapterPipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Adapter
Basic Fitting Material: Plastic and MetalItem: Female Adapter
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Female Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1/2 In., Fitting Connection Type Socket x FNPT, Color Dark Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, D2467

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews