1/2" Socket x 3/4" FNPT PVC Stainless Steel Adapter

SPEARS| Zoro #: G1993643| Mfr #: 835-074SR

$4.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Adapter
Standards: ASTM D1784, D2467
Color: Dark Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993643 Mfr #: 835-074SR
Specific Fitting Shape: AdapterStandards: ASTM D1784, D2467
Color: Dark GrayBasic Fitting Material: Plastic and Metal
Basic Fitting Shape: AdapterMax. Temp.: 140 Degrees F
Fittings Sub-Category: AdaptersFitting Connection Type: Socket x FNPT
Pipe Fitting Material: PVCPipe Size (Fittings): 3/4" x 1/2"
Item: Female AdapterFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Female Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/4 In. x 1/2 In., Fitting Connection Type Socket x FNPT, Color Dark Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, D2467

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews