Zoro Select
PVC, Stainless Steel Female Adapter, Socket x FNPT, 2 in Pipe Size
Mfr # 835-020SR
Zoro # G0304281
$74.93
43% off
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC, Stainless Steel
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1-1/2 in Pipe Size H435015SRLS
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size 847-005
- ZORO SELECT PVC 45 Degree Street Elbow, Hub x Spigot, 3 in Pipe Size 1WKD4
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size 817-060
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size 401532
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 1/4 in x 1 in Pipe Size 1407168
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 4 in Pipe Size 858-040
- ZORO SELECT PVC Cross, Socket, 4 in Pipe Size 420-040
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size 802-015SR
- THRIFCO PLUMBING 2-1/2 Inch x 2-1/2 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 8114096
- LASCO FITTINGS TEE INSERT 1X3/4"" FPT 1402131RMC
- Zoro Select PVC Pipe Fittings