SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" FNPT x 1/2" Socket CPVC Brass Female Connector

SPEARS| Zoro #: G0315542| Mfr #: 835-101CBR

$78.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: ConnectorPipe Size (Fittings): 3/4" x 1/2"Basic Fitting Shape: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315542 Mfr #: 835-101CBR
Specific Fitting Shape: ConnectorPipe Size (Fittings): 3/4" x 1/2"
Basic Fitting Shape: ConnectorFitting Schedule/Class: Schedule 80
Max. Temp.: 140 Degrees FBasic Fitting Material: Plastic
Item: Female ConnectorPipe Fitting Material: CPVC
Color: GrayFitting Connection Type: FNPT x Socket
Standards: ASTM D1784Country of Origin (subject to change): United States

Description

Female Connector, FNPT x Slip Socket Connection, Material of Construction CPVC, Schedule 80, Color Gray, Standards ASTM D-1784, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews