SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/4" FNPT x Socket PVC Brass Female Adapter

SPEARS| Zoro #: G1937503| Mfr #: 835-012BR

$85.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: AdapterStandards: ASTM D1784Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937503 Mfr #: 835-012BR
Specific Fitting Shape: AdapterStandards: ASTM D1784
Color: GrayBasic Fitting Material: Plastic and Metal
Basic Fitting Shape: AdapterMax. Temp.: 140 Degrees F
Fittings Sub-Category: AdaptersFitting Connection Type: FNPT x Socket
Pipe Fitting Material: PVCPipe Size (Fittings): 1-1/4"
Item: Female AdapterFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Female Connector, FNPT x Slip Socket Connection, Material of Construction PVC, Schedule 80, Color Gray, Standards ASTM D-1784, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews