Zoro Select
PVC, Brass Female Adapter, FNPT x Socket, 1-1/2 in Pipe Size
Mfr # 835-015BR
Zoro # G0529751
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC, Brass
- Fitting Connection Type FNPT x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 8 in Pipe Size 829-080
- ZORO SELECT PVC Reducer, Socket x FNPT, 3/4 in x 1 in Pipe Size 435102
- ZORO SELECT PVC Coupling, Insert, 3 in Pipe Size 1429030
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 3 in Pipe Size 160-510
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size 406040
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/2 in Pipe Size 835-005
- ZORO SELECT PVC Coupling, Solvent x Solvent, 4 in Pipe Size H429040LS
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1-1/2 in Pipe Size H401015LS
- ZORO SELECT PVC Cap, Solvent, 3 in Pipe Size H447030LS
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 4 in x 3 in Pipe Size 1WKF6
- THRIFCO PLUMBING 1-1/2 Inch Threaded x Threaded PVC 90 Elbow SCH 80 8214214
- Zoro Select PVC Pipe Fittings