Zoro Select
CPVC Female Connector, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket
Mfr # 835-012CBR
Zoro # G1857082
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Connector
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1-1/4"
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1-1/2" Pipe Size, FNPT x FNPT 9808-015
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/2" Pipe Size, Socket 9851-015
- ZORO SELECT CPVC Coupling, Schedule 80, 3" Pipe Size, FNPT x FNPT 9830-030
- ZORO SELECT CPVC Tee, Schedule 80, 3" Pipe Size, Socket x Socket x Socket 9801-030
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/2" Pipe Size, Socket 9854-015
- ZORO SELECT CPVC Cap, Schedule SDR-11, 1/2" Pipe Size, CTS Hub 2GKF2
- ZORO SELECT CPVC Female Connector, Schedule 80, 1/2" Pipe Size, FNPT x Socket 835-005CBR
- ZORO SELECT CPVC Wye, Schedule 80, 6" x 4" Pipe Size, Socket 9870-532
- ZORO SELECT CPVC Wye, Schedule 80, 4" x 3" Pipe Size, Socket 9870-422FB
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x Socket 9837-249
- ZORO SELECT CPVC Street Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub x CTS Spigot 4109-005
- Zoro Select Fittings