BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1" FNPT x Socket CPVC Brass Female Connector

SPEARS| Zoro #: G2476957| Mfr #: 835-010CBR

$161.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: ConnectorPipe Size (Fittings): 1"Basic Fitting Shape: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476957 Mfr #: 835-010CBR
Specific Fitting Shape: ConnectorPipe Size (Fittings): 1"
Basic Fitting Shape: ConnectorFitting Schedule/Class: Schedule 80
Max. Temp.: 140 Degrees FBasic Fitting Material: Plastic
Item: Female ConnectorPipe Fitting Material: CPVC
Color: GrayFitting Connection Type: FNPT x Socket
Standards: ASTM D1784Country of Origin (subject to change): United States

Description

Female Connector, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In., FNPT x Socket Fitting Connection Type, Standards ASTM D1784, Color Gray, Max. Temp. 140 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews