KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT x Socket CPVC Brass Female Connector

SPEARS| Zoro #: G2090426| Mfr #: 835-020CBR

$445.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: FNPT x Socket
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090426 Mfr #: 835-020CBR
Color: GrayFitting Connection Type: FNPT x Socket
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule 80
Specific Fitting Shape: ConnectorPipe Size (Fittings): 2"
Pipe Fitting Material: CPVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: ConnectorItem: Female Connector
Standards: ASTM D1784Country of Origin (subject to change): United States

Description

Female Connector, FNPT x Slip Socket Connection, Material of Construction CPVC, Schedule 80, Color Gray, Standards ASTM D-1784, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews