HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/4" FNPT x Socket CPVC Brass Female Connector

SPEARS| Zoro #: G1054207| Mfr #: 835-007CBR

$97.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Standards: ASTM D1784
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054207 Mfr #: 835-007CBR
Specific Fitting Shape: ConnectorStandards: ASTM D1784
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: ConnectorMax. Temp.: 140 Degrees F
Fitting Connection Type: FNPT x SocketPipe Fitting Material: CPVC
Pipe Size (Fittings): 3/4"Item: Female Connector
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Female Connector, FNPT x Slip Socket Connection, Material of Construction CPVC, Schedule 80, Color Gray, Standards ASTM D-1784, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews