Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

6" x 10 ft. Non-Threaded Lab Waste DWV Pipe Sch 40

  • Zoro #: G5167373
  • Mfr #: LW-060

$832.24

  • Overall Pipe Length: 10 ft.
  • Max. Pressure: 180 psi
  • Pipe Size (Nominal): 6"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Spears #LW-060 Specifications

  • Zoro #: G5167373
  • Mfr #: LW-060
Overall Pipe Length: 10 ft. Max. Pressure: 180 psi
Pipe Size (Nominal): 6" Pipe Size - Nominal: 6"
Pipe Type: Pipe Item: Lab Waste DWV Pipe
Color: Gray Basic Pipe Fitting Material: Plastic
Pipe Size (Fittings): 6" Standards: ASTM F 2618, ULC S102.2, Listed to ICC-ES PMG 1278 for UL 723/ASTM E 84 25/50 ; NSF CW Certified for Corrosive Waste, ICC-ES PMG-1018, For Lab Waste Drainage
Pipe Connection Type: Non-Threaded Material - Pipe: CPVC
Material (Pipe): CPVC Max. Temp.: 220 Degrees F
Pipe Schedule: 40 Country of Origin (subject to change): United States

Description

Mostly 3- and 4-inch diameters are among the most popular size for CPVC pipes in plumbing applications. Take a look at the features for Spears Lab Waste DWV Pipe. Pipe Type: Pipe, Overall Pipe Length: 10 ft., Pipe Schedule: 40.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Spears #LW-060