Nipple, 1 1/2 In, 3 In L, PVC, Gray

SPEARS| Zoro #: G2107585| Mfr #: 1886-030

$4.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2107585 Mfr #: 1886-030
Item: NippleStandards: ASTM D.1784
Color: GrayPipe Type: Pipe Nipple
Material (Pipe): PVCMax. Temp.: 110 Degrees F
Pipe Connection Type: Threaded On One EndPipe Schedule: 80
Pipe Size (Nominal): 1-1/2"Overall Pipe Length: 3"
Max. Pressure: 235 psi @ 73 Degrees FCountry of Origin (subject to change): United States

Product Description

Nipple, Pipe Schedule 80, Threaded On One End Pipe Connection Type, Pipe Size (Nominal) 1-1/2 In., Overall Pipe Length 3 In., Material (Pipe) PVC, Max. Pressure 235 psi @ 73 Degrees F, Max. Temp. 110 Degrees F, Color Gray, Standards ASTM D.1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews