WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Nipple, 1 1/4 In, 12 In L, PVC, Gray

SPEARS| Zoro #: G1126185| Mfr #: 1885-120

$9.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Pressure: 260 psi @ 73 Degrees F
Pipe Size (Nominal): 1-1/4"
Pipe Schedule: 80

Technical Specifications

Zoro #: G1126185 Mfr #: 1885-120
Max. Pressure: 260 psi @ 73 Degrees FPipe Size (Nominal): 1-1/4"
Pipe Schedule: 80Max. Temp.: 110 Degrees F
Overall Pipe Length: 12"Pipe Connection Type: Threaded On One End
Pipe Type: Pipe NippleColor: Gray
Standards: ASTM D.1784Item: Nipple
Material (Pipe): PVCCountry of Origin (subject to change): United States

Product Description

Nipple, Pipe Schedule 80, Threaded On One End Pipe Connection Type, Pipe Size (Nominal) 1-1/4 In., Overall Pipe Length 12 In., Material (Pipe) PVC, Max. Pressure 260 psi @ 73 Degrees F, Max. Temp. 110 Degrees F, Color Gray, Standards ASTM D.1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews