Nipple, 1 In, 4 In L, PVC, Gray

SPEARS| Zoro #: G0648724| Mfr #: 1884-040

$4.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0648724 Mfr #: 1884-040
Pipe Schedule: 80Color: Gray
Pipe Connection Type: Threaded On One EndMaterial (Pipe): PVC
Max. Temp.: 110 Degrees FStandards: ASTM D.1784
Pipe Type: Pipe NippleItem: Nipple
Pipe Size (Nominal): 1"Overall Pipe Length: 4"
Max. Pressure: 315 psi @ 73 Degrees FCountry of Origin (subject to change): United States

Product Description

Nipple, Pipe Schedule 80, Threaded On One End Pipe Connection Type, Pipe Size (Nominal) 1 In., Overall Pipe Length 4 In., Material (Pipe) PVC, Max. Pressure 315 psi @ 73 Degrees F, Max. Temp. 110 Degrees F, Color Gray, Standards ASTM D.1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).